Skip Content
Discontinued with Replacement
WHEEL SANDWICH 5 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL SANDWICH 5 SWIVEL

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL522SWH-HD
  • Mfr. Model # 522SWH-HD
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs
Suggested Replacement Product
CASTER,5"WHEEL DIA.,SWIVEL,BLUE,6-1/8"H

Price: NA

Technical Specs

  • Overall Height 6-1/8"
  • Replacement Wheel WSD5138GG-2G
  • Features Swivel
  • Core Color Gray
  • Load Rating 440 lbs.
  • Frame Material Steel
  • Durometer 90A
  • Frame Finish Zinc
  • Wheel Color Gray
  • Plate Size 4-1/8" x 3-3/8"
  • Wheel Width 1-1/2"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 5"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Plate Thickness 1/8"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list