!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WHEEL SANDWICH 5 RIGID

WHEEL SANDWICH 5 RIGID

CAN-AM

WHEEL SANDWICH 5 RIGID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL SANDWICH 5 RIGID

WHEEL SANDWICH 5 RIGID

CAN-AM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLL529SWH-HD
  • Mfr. Model # 529SWH-HD
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Load Rating 440 lbs.
  • Wheel Width 1 1/2 in
  • Inside Bolt Hole Spacing 2-3/8" x 3-1/8"
  • Mounting Bolt Dia. 5/16"
  • Caster Frame Material Steel
  • Replacement Wheel WSD5138GG-2G
  • Caster Sub-Type Rigid
  • Wheel Dia. 5 in
  • Mounting Plate Size 4-1/8" x 3-3/8"
  • Outside Bolt Hole Spacing 2-3/8" x 3-1/8"
  • Frame Finish Zinc
  • Core Colour Gray
  • Features Rigid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list