Skip Content
WHEEL SANDWICH 4 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL SANDWICH 4 SWIVEL

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL422SWH-HD
  • Mfr. Model # 422SWH-HD
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Swivel
  • Load Rating 440 lbs.
  • Core Color Gray
  • Overall Height 5"
  • Replacement Wheel WSD4138GG-2G TG
  • Wheel Color Gray
  • Frame Material Steel
  • Wheel Width 1-1/2"
  • Durometer 90 A
  • Frame Finish Zinc
  • Mounting Bolt Dia. 5/16"
  • Plate Size 4-1/8" x 3-3/8"
  • Wheel Dia. 4"
  • Plate Thickness 1/8"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Item Wheel
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list