Skip Content
WHEEL RONDELLER 5X7/8 A60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL RONDELLER 5X7/8 A60

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT908229
  • Mfr. Model # 908229
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.23 lbs

Product Details

Depressed center wheel, rondeller, type 29RON. Size: 5 inch x 7/8 inch size.

Technical Specs

  • Max. RPM 12,230
  • Diameter 5"
  • Arbor Size 7/8"
  • Grade Q
  • Item Depressed Center Wheel
  • Application Steel/stainless Steel/Aluminium
  • Series Premium
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 29
  • Abrasive Wheel Diameter 5"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list