WHEEL RONDELLER 5X7/8 A36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL RONDELLER 5X7/8 A36

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT908227
  • Mfr. Model # 908227
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.25 lbs

Product Details

Depressed center wheel, rondeller, type 29RON. Size: 5 inch x 7/8 inch size.

Technical Specs

  • Arbor Size 7/8"
  • Diameter 5"
  • Max. RPM 12,230
  • Application Steel/stainless Steel/Aluminium
  • Item Depressed Center Wheel
  • Grade Q
  • Series Premium
  • Abrasive Wheel Type Type 29
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list