Skip Content
WHEEL ROLOC EXL UNITIZE 6A MED 2XNH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL ROLOC EXL UNITIZE 6A MED 2XNH

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM17190
  • Mfr. Model # 17190
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.55 lbs

Product Details

EXL Roloc unitized wheel is a strong, efficient product for edge deburring and finishing in a variety of metalworking applications, and on intricate machined parts where close tolerances is important and makes changing wheels quick and easy.

Technical Specs

  • Grade 6A MED
  • Max. RPM 22,100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list