Skip Content
WHEEL RISERS ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL RISERS ALUMINUM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESATWR24-8-60
  • Mfr. Model # ATWR24-8-60
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Item Wheel Riser
  • Material Aluminum
  • Load Capacity 30,000 lbs.
  • Level Length 36"
  • Overall Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list