Discontinued with Replacement
WHEEL RIGHTCUT 5X3/64X7/8 T41 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL RIGHTCUT 5X3/64X7/8 T41

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNRC5G
  • Mfr. Model # RC5G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 561
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
WHEEL CUT-OFF 5X.045X7/8

Your Price: NA

Product Details

Gemini (type 41) right cut wheel has a new formulation that is designed to outlast and out cut competitive wheels. Extra fast cutting in steel, stainless steel, sheet metal, pipe and solids. Size 4-1/2 inch x 3/64 inch x 7/8 inch and a maximum RPM of 1358.

Technical Specs

  • Thickness 3/64"
  • Max. RPM 12,225
  • Diameter 5"
  • Abrasive Wheel Type Type 41
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Application Ferrous Metal, Gray Iron, Stainless
  • Diamond Knockout No
  • Item Abrasive Cut-Off Wheel
  • Series Gemini Right Cut EVO

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list