Skip Content
WHEEL RAIL CUT 16X1/8X1 FLEXON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL RAIL CUT 16X1/8X1 FLEXON

FLEXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTF6685
  • Mfr. Model # F6685
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 565
  • Shipping Weight 2.79 lbs

Product Details

Flexovit Flexon high speed railtrack saw wheel. Provides fast cuts and extra long life on all types and weights of rail. Size 16 x 1/8 x 1. Max. RPM 4,800.

Technical Specs

  • Diameter 16"
  • Thickness 1/8"
  • Max. RPM 4800
  • Arbor Hole 1"
  • Application High Speed Saws
  • Item Cut-Off Wheel
  • Type 1
  • Grit 30
  • Wheel Specifications Za30pb
  • Wheel Type Cut Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 16"
  • Arbor Hole Size 1"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List