Skip Content
WHEEL QUICKIE 6X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL QUICKIE 6X.045X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36302
  • Mfr. Model # 36302
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 3.77 lbs

Product Details

Quickie Cut contaminant free white aluminum oxide type 1 cut-off disc. Size: 6 x 0.045 x 7/8.

Technical Specs

  • Max. RPM 10,200
  • Thickness 0.045"
  • Diameter 6"
  • Item Cf Reinforced Wheel
  • Application Quickie Cut Contaminate-free Cut-off Wheel
  • Series CF Reinforced Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list