Skip Content
WHEEL QUICK CUT 4-1/2X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL QUICK CUT 4-1/2X.045X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW45099
  • Mfr. Model # 45099
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 0.08 lbs

Product Details

Super Quickie Cut contaminant free white aluminum oxide type 1 cut-off disc. Size: 41/2 x 0.045 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Thickness 0.045"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Item Cut Off Wheel
  • Application Ferrous Metals: Angle Iron, Iron/Steel Bar, Metal Decking and Cable, Pipe Line, Stainless Steel Sheets, Stainless Steel Bars, May be Used for Tensile Steel and Non-ferrous Metals: Aluminium Alloys, Copper, Brass, Bronze, Titanium
  • Grade T (hard)
  • Series Quickie Cut
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list