Skip Content
WHEEL QUICK CNG 2PLY CRMIC 3IN 36GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL QUICK CNG 2PLY CRMIC 3IN 36GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59921
  • Mfr. Model # 59921
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Product Details

Quick change roll on disc. Ceramic grain, 3 inch diameter, 36 grit.

Technical Specs

  • Grit 36
  • Disc Dia. 3"
  • Max. RPM 20,000
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List