Skip Content
WHEEL QUICK CNG 2PLY CRMIC 2IN 60GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL QUICK CNG 2PLY CRMIC 2IN 60GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59914
  • Mfr. Model # 59914
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Product Details

Quick change roll on disc. Ceramic grain, 2 inch diameter, 60 grit.

Technical Specs

  • Max. RPM 25,000
  • Disc Dia. 2"
  • Grit 60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list