Skip Content
WHEEL QUICK CHANGE VERY FINE 2 R/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL QUICK CHANGE VERY FINE 2 R/O

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59505
  • Mfr. Model # 59505
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.01 lbs

Product Details

For stainless steel,ferrous and non-ferrous metals. Back up pads on page 545.

Technical Specs

  • Grade Very Fine
  • Disc Dia. 2"
  • Attaching System Roll On
  • Colour Blue
  • Item Surface Conditioning
  • Max. RPM 25,000
  • Series Surface Conditioning
  • Backing Weight Surface Conditioning
  • Attachment Type Quick Change
  • Abrasive Type Non-Woven
  • Backing Material Surface Conditioning

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list