Skip Content
WHEEL QUICK CHANGE 3PLY AO 3IN 100G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL QUICK CHANGE 3PLY AO 3IN 100G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59542
  • Mfr. Model # 59542
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Product Details

Quick change aluminum oxide roll on disc. Size 3 inch, 100 grit.

Technical Specs

  • Item Aluminium Oxide
  • Max. RPM 20,000
  • Colour Brown
  • Series AO
  • Backing Weight X
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list