Skip Content
WHEEL QUICK CHANGE 2PLY ZAG 3IN 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL QUICK CHANGE 2PLY ZAG 3IN 60G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59598
  • Mfr. Model # 59598
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.7 lbs

Product Details

Quick change roll on disc. Zirconia aluminum oxide grain with gringing aid, 3 inch diameter, 60 grit.

Technical Specs

  • Max. RPM 20,000
  • Grit 60
  • Disc Dia. 3"
  • Attaching System Roll On
  • Item Zirconia Aluminium Oxide
  • Colour Blue
  • Attachment Type Quick Change
  • Series Zirconia
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material 2 Ply
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List