Skip Content
WHEEL QUICK CHANGE 2PLY ZAG 3IN 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL QUICK CHANGE 2PLY ZAG 3IN 40G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59596
  • Mfr. Model # 59596
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Quick change roll on disc. Zirconia aluminum oxide grain with gringing aid, 3 inch diameter, 40 grit.

Technical Specs

  • Grit 40
  • Max. RPM 20,000
  • Disc Dia. 3"
  • Attaching System Roll On
  • Colour Blue
  • Item Zirconia Aluminium Oxide
  • Attachment Type Quick Change
  • Series Zirconia
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material 2 Ply

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list