Skip Content
WHEEL QUICK CHANGE 2PLY ZAG 2IN 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL QUICK CHANGE 2PLY ZAG 2IN 60G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59591
  • Mfr. Model # 59591
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Product Details

Quick change roll on disc. Zirconia aluminum oxide grain with gringing aid, 2 inch diameter, 60 grit.

Technical Specs

  • Max. RPM 25,000
  • Colour Blue
  • Item Zirconia Aluminium Oxide
  • Series Zirconia
  • Backing Weight Y
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list