Skip Content
WHEEL QUICK CHANGE 2PLY ZA 3IN 50GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL QUICK CHANGE 2PLY ZA 3IN 50GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59572
  • Mfr. Model # 59572
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.69 lbs

Product Details

Quick change zirconia aluminum oxide roll-on disc. Size 3 inch, 50 grit.

Technical Specs

  • Item Zirconia Aluminium Oxide
  • Grit 50
  • Disc Dia. 3"
  • Max. RPM 20,000
  • Colour Blue
  • Attaching System Roll On
  • Attachment Type Quick Change
  • Backing Weight Y
  • Series Zirconia
  • Abrasive Type Coated
  • Backing Material 2 Ply

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list