WHEEL QUICK CHANGE 2PLY ZA 3IN 24GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL QUICK CHANGE 2PLY ZA 3IN 24GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59719
  • Mfr. Model # 59719
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.03 lbs

Product Details

Quick change zirconia aluminum oxide roll-on disc. Size 3 inch, 16 grit.

Technical Specs

  • Item Zirconia Aluminium Oxide
  • Max. RPM 20,000
  • Colour Blue
  • Series Zirconia
  • Abrasive Type Coated
  • Backing Weight Y

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list