Skip Content
WHEEL QUICK CHANGE 2PLY ZA 2IN 40GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL QUICK CHANGE 2PLY ZA 2IN 40GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59566
  • Mfr. Model # 59566
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.77 lbs

Product Details

Quick change zirconia aluminum oxide roll-on disc. Size 2 inch, 40 grit.

Technical Specs

  • Item Zirconia Aluminium Oxide
  • Disc Dia. 2"
  • Grit 40
  • Max. RPM 25,000
  • Attaching System Roll On
  • Colour Blue
  • Series Zirconia
  • Attachment Type Quick Change
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material 2 Ply

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List