Skip Content
WHEEL QUICK CHANGE 2PLY AO 2IN 24GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL QUICK CHANGE 2PLY AO 2IN 24GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59524
  • Mfr. Model # 59524
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

Quick change aluminum oxide roll on disc. Size 2 inch, 24 grit.

Technical Specs

  • Item Aluminium Oxide
  • Grit 24
  • Disc Dia. 2"
  • Max. RPM 25,000
  • Attaching System Roll On
  • Colour Brown
  • Series AO
  • Attachment Type Quick Change
  • Abrasive Type Coated
  • Backing Weight X
  • Backing Material 2 Ply

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list