Skip Content
WHEEL PNEUMATIC 10INX4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL PNEUMATIC 10INX4IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TJN8
  • Mfr. Model # 1TJN8
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.16 lbs

Technical Specs

  • For Use With 4ZJ32
  • Type Pneumatic, 10 x 4"
  • Includes 5/8" Ball Bearings
  • Item Wheel
  • For Use With Grainger Item Number 4ZJ32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list