WHEEL PNEUMATIC 10IN 2 PLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL PNEUMATIC 10IN 2 PLY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWU5
  • Mfr. Model # 1NWU5
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2077
  • Shipping Weight 3.7 lbs

Product Details

Mounted on steel drop center rims with pregreased ball bearings with fittings for relubrication (Nos. GGM2RZJ3, GGM2RZJ4 and GGM2RZJ5 do not come with grease fittings). Black tread. Sawtooth Tread, Greater tread depth than rib style for better puncture resistance and lower wear rate.

Technical Specs

  • Application Hand Trucks and Cart Casters
  • Item Pneumatic Wheel
  • Hub Type Offset
  • Tread Color Black
  • Ply 2
  • Wheel Width 3-53/64"
  • Tread Sawtooth
  • Bore Dia. 5/8"
  • Wheel Bearings Ball
  • Wheel Dia. 10"
  • Fits Axle Dia. 5/8"
  • Tire Rim Dia. 4-1/2"
  • Tire Thickness 3-1/2"
  • Hub Color Silver
  • Hub Material Steel
  • Tire Sidewall No. 4.10/3.50-4
  • For Use With Hand Trucks and Cart Casters
  • Load Rating 230 lbs.
  • Frame Finish Powder Coated
  • Hub Length 2-1/4"
  • Caster Load Rating Range Light-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list