Skip Content
WHEEL PLT MTD 6X1X4 T50 GC100-IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL PLT MTD 6X1X4 T50 GC100-IV

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW34951
  • Mfr. Model # 34951
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.7 lbs

Technical Specs

  • Thickness 1"
  • Max. RPM 3450
  • Grit 100
  • Arbor Size 4"
  • Abrasive Material Silicon Carbide
  • Wheel Type Plate Mounted
  • Abrasive Wheel Type Type 50
  • Abrasive Wheel Hardness I
  • Abrasive Grit 100
  • Arbor Hole Size 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List