WHEEL NEOPRENE 7/16X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL NEOPRENE 7/16X7/8

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLNP378
  • Mfr. Model # NP378
  • UNSPSC # 27112014
  • CATALOGUE PAGE # 2065
  • Shipping Weight 1.0 lbs

Product Details

Bright chrome finish caster with non-marking neoprene rubber wheels. Precision bearing in wheels provide an easy and comfort roll. Applications include Ergonomic chairs, furniture, medical equipment, mobile computer stands, lab equipment, and other applic

Technical Specs

  • Load Rating 175 lbs.
  • Wheel Dia. 3"
  • Wheel Width 1"
  • Features Bright Chrome Finish Caster with Non-marking Neoprene Rubber Wheels. Precision Bearing in Wheels Provide An Easy and Comfort Roll. Applications Include Ergonomic Chairs, Furniture, Medical Equipment, Mobile Computer Stands, Lab Equipment, and Other Applic
  • Application Light Duty
  • Item Wheel Neoprene
  • Core Color Black
  • Replacement Wheel WNP3
  • Stem Dia. 7/16"
  • Overall Height 4-5/32
  • Frame Finish Bright Chrome Finish
  • Wheel Color Black
  • Stem Length 7/8"
  • Caster Raceway Double Ball
  • Caster Stem Type Grip Neck
  • Non-Marking Yes
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list