WHEEL MOUNTING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL MOUNTING KIT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6CGH7
  • Mfr. Model # 6CGH7
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.4 lbs

Technical Specs

  • Item Wheel Kit
  • Includes Manual
  • Material of Construction Steel, Solid Rubber Tire
  • Function Help To Move Engine Driven Pumps To Different Locations
  • Fits 1-1/2" General Purpose Engine Driven Pumps to 4" Engine Driven Trash Pumps
  • Tire Size 12"
  • Plating Powder Coated Painted Finish
  • Weight Capacity 285 lb.
  • Handle Height 26-1/2"
  • Mounting Hardware Material Metal
  • Handle Grips Rubber
  • Tire Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list