Skip Content
WHEEL MOUNTED W220-D2 A80-GBMX5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL MOUNTED W220-D2 A80-GBMX5

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22646
  • Mfr. Model # 22646
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Grade Medium
  • Item Mounted Point
  • Grit 80
  • Series M4
  • Max. RPM 25,500
  • Shape W220
  • Thickness 1"
  • Diameter 1"
  • Spindle Dia. 1/4"
  • Abrasive Material Cotton Fiber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list