Skip Content
WHEEL MNTD FLAP 3X1X1/4SHANK A120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL MNTD FLAP 3X1X1/4SHANK A120

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTPE505
  • Mfr. Model # PE505
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Width 1"
  • Item Cleaning and Finishing Flap Wheel
  • Grade A120
  • Max. RPM 20,000
  • Diameter 3"
  • Shank Size 1/4"
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list