WHEEL MNTD FLAP 2X1X1/4SHANK A80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL MNTD FLAP 2X1X1/4SHANK A80

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTPC503
  • Mfr. Model # PC503
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Cleaning and Finishing Flap Wheel
  • Grade A80
  • Width 1"
  • Shank Size 1/4"
  • Max. RPM 25,000
  • Abrasive Type Coated
  • Diameter 2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list