WHEEL METAL CTNG T1 16X1/8X1/20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL METAL CTNG T1 16X1/8X1/20MM

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN30886
  • Mfr. Model # 30886
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application Metal Cutting
  • Diamond Knockout No
  • Max. RPM 4,700
  • Thickness 0.125"
  • Diameter 16"
  • Abrasive Wheel Diameter 16"
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 1
  • Series Gemini Metal High Speed
  • Abrasive Material Aluminum Oxide
  • Arbor Hole Size 20mm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list