WHEEL MED 14X3X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL MED 14X3X1-1/2

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN19977
  • Mfr. Model # 19977
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1-1/2"
  • Application For Metal
  • Colour Brown
  • Includes 1" and 1-1/4" Arbor Bushings
  • Item Straight Grinding Wheel
  • Grade Extra Coarse
  • Grit 36
  • Thickness 3"
  • Max. RPM 1800
  • Specification 57A36-OVBE
  • Series 57A
  • Bond Type Vitrified
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list