WHEEL MEASURING 999M 4IN WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WHEEL MEASURING 999M 4IN WHEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMTW4M
  • Mfr. Model # MTW4M
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 287
  • Shipping Weight 1.65 lbs

Product Details

Records up to 999 metres. Telescoping handle with soft grip for comfort. 5-digit magnified counter with push button reset. 3 section handle extends to 40 inches, reduces to 20 inches for easy storage. Hanging hole for easy storage. 4 inch measuring wheel.

Technical Specs

  • Item Measuring Wheel
  • Measuring Range 999 m
  • Handle Extended L 40"
  • Wheel Dia. 4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list