Skip Content
WHEEL MEASURE PRO COMPACT 8THS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL MEASURE PRO COMPACT 8THS

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKPSMW18
  • Mfr. Model # PSMW18
  • UNSPSC # 41111616
  • CATALOGUE PAGE # 287
  • Shipping Weight 7.0 lbs

Product Details

Grooved handle for added comfort. Handle extends to 40 inches. Heavy-duty ABS counter housing. 1 ft. wheel circumference with extra wide tread for extra traction. Five digit counter measures 9,999.9 without resetting.

Technical Specs

  • Item Measuring Wheel
  • Application Real Estate or Homeowners
  • Series Pro
  • Features Fits Into Standard Size Briefcase, Telescoping Handle Reduces Length to 17" for Easy Storage, Compact Measuring Wheel, Convenient for Quick Estimates
  • Handle Extended L 42"
  • Material Heavy-Duty ABS
  • Measuring Units ft., in
  • Wheel Circumference 1 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list