Skip Content
WHEEL MASKERS BLUE WRAP 50/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL MASKERS BLUE WRAP 50/RL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN05922
  • Mfr. Model # 05922
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 3295
  • Shipping Weight 1.0 lbs

Product Details

Disposable plastic wheel cover. Tri-layer plastic. Paintable - no flaking. Fully covers both sides of the wheel. Covers wheels up to 17 inches. 50 per roll.

Technical Specs

  • Item Wheel Maskers
  • Nominal Width 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list