Skip Content
WHEEL MANDREL CUT OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL MANDREL CUT OFF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1F544
  • Mfr. Model # 1F544
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Fits Hole (In.) 1/4
  • Item Cut-off Wheel Mandrel Adapter
  • Includes Screws to Mount 1/4 Holes
  • Max. Wheel Width (In.) 1/4
  • Length (In.) 2
  • Shank Dia. (In.) 1/4
  • Washer O.D. (In.) 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list