Skip Content
WHEEL LOCK ENFORCER TYPE 3 PARKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL LOCK ENFORCER TYPE 3 PARKING

CALIFORNIA IMMOBILIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CALCI00560
  • Mfr. Model # CI00560
  • UNSPSC # 46151600
  • CATALOGUE PAGE # 3219
  • Shipping Weight 35.0 lbs

Technical Specs

  • Includes (2) Keys
  • Features Enforcer Type 3
  • Width 26" - 35"
  • Fits 26" - 35" Wheels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list