Skip Content
WHEEL LOCK DEFENDER IND 13 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL LOCK DEFENDER IND 13 IN

CALIFORNIA IMMOBILIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CALCI00512
  • Mfr. Model # CI00512
  • UNSPSC # 46151600
  • CATALOGUE PAGE # 3219
  • Shipping Weight 5.0 lbs

Technical Specs

  • Fits 12" & 13" Wheels (up to 175/80/13)
  • Width 5" - 7"
  • Includes (2) Keys
  • Features Defender 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list