WHEEL LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK40130
  • Mfr. Model # 40130
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

CM Repair Part

Technical Specs

  • For Use With CM Series 640 Puller Lever Hoist
  • Platform Width (In.) N/A
  • Platform Length (In.) N/A
  • Height Stowed N/A
  • Lifting Height Min. N/A
  • Includes N/A
  • Item N/A
  • Overall Height (In.) N/A
  • Overall Length (In.) N/A
  • Overall Width (In.) N/A
  • Type N/A
  • Air Pressure (PSI) N/A
  • Lifting Range N/A
  • Lifting Height Max. N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list