Skip Content
WHEEL KNOT ENCAP .014 7IN .014 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL KNOT ENCAP .014 7IN .014

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB21889
  • Mfr. Model # 21889
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 621
  • Shipping Weight 1.15 lbs

Product Details

Wire wheel brush, bench and pedestal grinder, 10 inch brush diameter, stainless, 4,500 max RPM.

Technical Specs

  • Max. RPM 9000
  • Wire Dia. 0.014"
  • For Use With Bench and Pedestal Grinders
  • Item Stringer Bead Brush
  • Mounting Type Threaded Arbor
  • Face Width 3/16"
  • Brush Dia. 6-7/8"
  • Trim Length 1-5/8"
  • Bristle Type Crimped Wire
  • Arbor Hole 5/8" - 11
  • Fill Material Carbon Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list