WHEEL GRNDNG T1 12X2X1-1/2 SC 60 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRNDNG T1 12X2X1-1/2 SC 60 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX53
  • Mfr. Model # 6NX53
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 1.0 lbs

Product Details

Straight gringind wheel, type 1, wheel type bench/pedestal, diameter 12 inch, thickness 2 inch, arbor size 1-1/2 inch, abrasive material aluminum oxide, 60 grit, grade medium, max. RPM 2,100, includes 1 inch and 1-1/4 inch arbor bushings.

Technical Specs

  • Includes 1" and 1-1/4" Arbor Bushings
  • Item Straight Grinding Wheel
  • Grade Medium
  • Grit 60
  • Thickness 2"
  • Max. RPM 2,100
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Abrasive Grit 60
  • Arbor Hole Size 1-1/2"
  • Colour Green
  • Application Bench Grinding
  • Specification C60-VK
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list