Skip Content
WHEEL GRINDING TYPE 1 7X1X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRINDING TYPE 1 7X1X1-1/4

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN42666
  • Mfr. Model # 42666
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.8 lbs

Technical Specs

  • Application For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
  • Colour Green
  • Grade Medium
  • Grit 60
  • Series 39C
  • Max. RPM 3600
  • Specification 39C60-IVK
  • Item Straight Grinding Wheel
  • Thickness 1"
  • Bond Type Vitrified
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 60
  • Abrasive Wheel Hardness I
  • Arbor Hole Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list