WHEEL GRINDING T27 6X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING T27 6X1/4X7/8

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA3230
  • Mfr. Model # A3230
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.68 lbs

Product Details

Metalhog depressed centre grinding wheel. Type 27. Size 6 x 1/4 x 7/8 inch. Fast, aggressive stock removal.

Technical Specs

  • Max. RPM 10,000
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 6"
  • Application Metal and Stainless Steel
  • Item Metalhog Depressed Center Combination Wheel
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 6"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list