Skip Content
WHEEL GRINDING T1 8X1X1 SC 80 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL GRINDING T1 8X1X1 SC 80 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX34
  • Mfr. Model # 6NX34
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 1.0 lbs

Product Details

Straight grinding wheel, type 1, wheel type bench/pedestal, diameter 8 inch, thickness 1 inch, arbor size 1 inch, abrasive material aluminum oxide, 80 grit, grade fine, max. RPM 3,150, includes 1/2 inch, 5/8 inch and 3/4 inch arbor bushings.

Technical Specs

  • Item Straight Grinding Wheel
  • Includes 1/2", 5/8" and 3/4" Arbor Bushings
  • Grade Fine
  • Max. RPM 3,150
  • Grit 80
  • Thickness 1"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 8"
  • Abrasive Grit 80
  • Arbor Hole Size 1"
  • Application Bench Grinding
  • Colour Green
  • Specification C80-VK
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list