WHEEL GRINDING T1 8X1X1 SC 60 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRINDING T1 8X1X1 SC 60 G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX33
  • Mfr. Model # 6NX33
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 3.55 lbs

Product Details

Straight grinding wheel, type 1, wheel type bench/pedestal, diameter 8 inch, thickness 1 inch, arbor size 1 inch, abrasive material aluminum oxide, 60 grit, grade medium, max. RPM 3,150, includes 1/2 inch, 5/8 inch and 3/4 inch arbor bushings.

Technical Specs

  • Includes 1/2", 5/8", 3/4" Arbor Bushings
  • Item Straight Grinding Wheel
  • Grade Medium
  • Grit 60
  • Max. RPM 3150
  • Thickness 1"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Diameter 8"
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Application Bench Grinding
  • Colour Green
  • Specification C60-VK
  • Bond Type Vitrified
  • Abrasive Wheel Hardness V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list