Skip Content
WHEEL GRINDING SPIN-ON 6X1/8X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING SPIN-ON 6X1/8X5/8-11

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08B632
  • Mfr. Model # 08B632
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.4 lbs

Product Details

HP(TM) combo combined cut-off/grinding wheel grinds like a grinding wheel yet continues to perform cutting and notching operations. Exclusive metal hub cladding for extra strength, control and safety. Maximum RPM 10,200. Size 6 inches x 1/8 inch x 5/8 inch-11.

Technical Specs

  • Thickness 1/8"
  • Max. RPM 10,200
  • Diameter 6"
  • Application Cleaning, Shaping
  • Item Depressed Center Wheel
  • Grade A-30 Combo
  • Series HP
  • Arbor Size 5/8" - 11"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 30
  • Arbor Hole Size 5/8"-11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list