HPSPINTYPE27S6"X1/4"X5/8"-11"GRA-24-HPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HPSPINTYPE27S6"X1/4"X5/8"-11"GRA-24-HPS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08B630
  • Mfr. Model # 08B630
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.8 lbs

Product Details

High performance wheel that grinds off metal faster. Smooth grinding with an aggressive, controlled bite. Extra long wheel life. Maximum RPM 10,200. Size 6 inches x 1/4 inch x 5/8 inch-11.

Technical Specs

  • Thickness 1/4"
  • Max. RPM 10,200
  • Arbor Size 5/8" - 11"
  • Diameter 6"
  • Application Deburring, Grinding Welds, Preparing Weld Edges, Shaping
  • Item Depressed Center Wheel
  • Grade A-24-hps
  • Series HP
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 24
  • Arbor Hole Size 5/8"-11

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list