WHEEL GRINDING HP T27 6X1/4X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRINDING HP T27 6X1/4X5/8-11

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66550
  • Mfr. Model # 66550
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 549
  • Shipping Weight 0.756 lbs

Product Details

3M (TM) ceramic abrasive grain provides fast cut and long life. Specially formulated for use on stainless and mild steel.Quick change 5/8 inch -11 attachment available.

Technical Specs

  • Max. RPM 12,200
  • Application Metal
  • Thickness 3/64"
  • Arbor Size 7/8"
  • Abrasive Material Proprietary Blend
  • Diameter 5"
  • Item Cut Off Wheel
  • Series Edge
  • Grade Very Coarse
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list