Skip Content
WHEEL GRINDING HP T27 5X1/4X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING HP T27 5X1/4X5/8-11

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66549
  • Mfr. Model # 66549
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 549
  • Shipping Weight 0.575 lbs

Product Details

3M (TM) ceramic abrasive grain provides fast cut and long life. Specially formulated for use on stainless and mild steel.Quick change 5/8 inch -11 attachment available.

Technical Specs

  • Application Grinding
  • Max. RPM 12,250
  • Thickness 1/4"
  • Arbor Size 5/8"-11
  • Diameter 5"
  • Abrasive Material Proprietary Blend
  • Item Depressed Center Wheels
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11
  • Grade Very Coarse
  • Series High Performance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list