Skip Content
WHEEL GRINDING CUII T27 9X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRINDING CUII T27 9X1/4X7/8

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66591
  • Mfr. Model # 66591
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 549
  • Shipping Weight 1.54 lbs

Product Details

3M (TM) ceramic abrasive grain provides fast cut and long life. Specially formulated for use on stainless and mild steel. Cool cutting for a higher quality and faster cut. Fast, cool cutting helps extend the life of the tool.

Technical Specs

  • Application Ferrous Metal, Stainless, Aluminium
  • Max. RPM 6650
  • Wheel Type Double Reinforced
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 9"
  • Abrasive Material Ceramic
  • Type 27
  • Grade Very Coarse
  • Item Depressed Center Grinding Wheel
  • Grit 36
  • Series 3m Cubitron Ii
  • Abrasive Grit 36
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 9"
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list